Motion
4722-20-20S
Aeroquip (Eaton) 4722 Sery Reusable Hose Fitting Male Pipe - Steel Material, 1.2500 in Hose ID, Male
Mi Item #00328440
MFR #4722-20-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4722 Sery Reusable Hose Fitting Male Pipe - Steel Material, 1.2500 in Hose ID, Male
Mi Item #00328440
MFR #4722-20-20S

Mfr description
4722-20-20S MALE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    20
  • End 1 Size
    -20
  • End 2 Size
    1.250 in
  • Height
    2.25 in
  • Hex Body
    1.7500 in
  • Hex Size
    1.75 in
  • Hose Cut-Off Factor
    2.59 in
  • Hose Dash Size
    -20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    1.05 in
  • Length
    4.90 in
  • Outer Diameter
    2.44 in
  • Overall Length
    4.90 in
  • Overall Weight
    0.79 lb
  • SAE Size
    -20
  • Size
    -20
  • Thread Size
    1-1/2-11-1/2 NPTF
  • Weight
    0.79 lb
  • Width
    2.25 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2766, 2781, FC195
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPTF
  • End 1 Thread
    1 1/4-11 1/2
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    2766, 2781, FC1951
  • Manufacturer Catalog Number
    4722-20-20S
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146055798
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Hose Fitting
  • UPC_NO
    678146055798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)