Motion
4722-24-24S
Aeroquip (Eaton) 4722 Sery Reusable Hose Fitting Male Pipe - Steel Material, 1-1/2 in Hose ID, Male
MI ITEM #00328443
MFR #4722-24-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4722 Sery Reusable Hose Fitting Male Pipe - Steel Material, 1-1/2 in Hose ID, Male
MI ITEM #00328443
MFR #4722-24-24S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    24
  • End 1 Size
    -24
  • Height
    2.89 in
  • Hex Body
    2.0000 in
  • Hex Size
    2 in
  • Hose Cut-Off Factor
    2.74 in
  • Hose Dash Size
    -24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.28 in
  • Length
    4.98 in
  • Overall Length
    4.98 in
  • Overall Weight
    0.79 lb
  • SAE Size
    -24
  • Size
    -24
  • Thread Size
    1-1/2-11-1/2 NPTF
  • Weight
    0.79 lb
  • Width
    2.50 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    100R2 Reusable
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1 1/2-11 1/2
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Male Pipe
  • For Use With
    100R2 Reusable
  • Manufacturer Catalog Number
    4722-24-24S
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146055804
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Hose Fitting
  • UPC_NO
    678146055804

Overview

Mfr description
4722-24-24S MALE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text