Motion
4C1T-4RFJX

GATES RUBBER CO
4C1T-4RFJX

723181215 Crimp-On Fitting - 1/4 in Hose ID, #4 JIC 37° Flare
MI ITEM #00328563
MFR #4C1T-4RFJX
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C1T-4RFJX

723181215 Crimp-On Fitting - 1/4 in Hose ID, #4 JIC 37° Flare
MI ITEM #00328563
MFR #4C1T-4RFJX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.43/each

Specifications

Dimensions

  • Dash Size
    4
  • End Size/Type
    #4 JIC 37° Flare
  • Hose Cut-Off Factor
    37.1 mm
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.2520 in
  • Overall Length
    62.7 mm
  • Thread Size
    7/16–20 SAE
  • Thread Size 1
    7/16-20
  • Weight
    0.16 lbs

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Compatible Banding Types
    None
  • Compatible Hose Series
    G1 (1 Wire)
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    Crimp-On to JIC
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • Flow Control Type
    None
  • For Use With
    G1 1-Wire Braid Medium Pressure Hose
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053142808
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    11 ft-lbs
  • Number Of Ports
    2
  • Port Gender
    Female
  • Seal Type
    Mated Angle
  • Standards Met
    ASTMB, SAE
  • Swivel
    Yes
  • UPC_NO
    072053142808

Overview

Mfr description
4 C1T-4 RFJX FEM CPLG 7231-81215
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought