Motion
4C1T-5RFJX

GATES RUBBER CO
4C1T-5RFJX

Hose End - Steel Material, 1/4 in Hose ID, Female
MI ITEM #00328564
MFR #4C1T-5RFJX
Price$43.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C1T-5RFJX

Hose End - Steel Material, 1/4 in Hose ID, Female
MI ITEM #00328564
MFR #4C1T-5RFJX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.44/each

Specifications

Dimensions

  • Dash Size
    5
  • End 1 Size
    0.2500 in
  • End 2 Size
    1/2-20
  • End Size/Type
    5/16 FJX
  • Hex Body
    0.6900 in
  • Hex Size
    0.6900 in
  • Hose Cut-Off Factor
    1.5700 in, 39.89 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    2.5800 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    1/2-20
  • Thread Size 1
    1/2-20
  • Weight
    0.17 lbs
  • Width
    0.6900 in

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Application
    Hydraulics
  • Coating
    Zinc-plated
  • Compatible Hose Series
    G1
  • Configuration
    Straight
  • Connection 1 Short Name
    Hose
  • Connection 2 Short Name
    JIC
  • Connection Type
    Female JIC 37 °Swivel
  • Country of Origin
    US
  • End 1 Style
    Female JIC 37 °Swivel
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    JIC 37 °Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    G1 1-Wire Braid Medium Pressure Hose
  • Manufacturer Catalog Number
    G27170-0405
  • Manufacturer Upc Number
    072053142815
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    Hose
  • Thread Type
    Female JIC 37 °Swivel
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053142815

Overview

Mfr description
4 C1T-5RFJX FEM CPLG 7231-81216
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought