Motion
FC5985-0404S
Aeroquip (Eaton) Fc5985 Sery Reusable Hose Fitting Male Pipe - Steel Material, 1/4 in Hose ID, Male
Mi Item #00328571
MFR #FC5985-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Fc5985 Sery Reusable Hose Fitting Male Pipe - Steel Material, 1/4 in Hose ID, Male
Mi Item #00328571
MFR #FC5985-0404S

Mfr description
FC5985-0404S FITTING REUSABLE MP
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    4
  • End 1 Size
    -4
  • Height
    0.64 in
  • Hose Cut-Off Factor
    1.33 in
  • Hose Dash Size
    -4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.17 in
  • Length
    2.50 in
  • Overall Length
    2.50 in
  • Overall Weight
    0.80 lb
  • SAE Size
    -4
  • Size
    -4
  • Thread Size
    -4
  • Weight
    0.80 lb
  • Width
    0.56 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    GH793
  • Configuration
    Straight
  • Connection 1 Short Name
    MPT
  • Connection Type
    Male pipe (NPT)
  • End 1 Style
    MPT
  • End 1 Thread
    1/4-18
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Male Pipe
  • For Use With
    GH793
  • Manufacturer Catalog Number
    FC5985-0404S
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Manufacturer Upc Number
    678146057846
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPT
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    Male pipe (NPT)
  • Type
    Hose Fitting
  • UPC_NO
    678146057846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)