Motion
FC5985-1616S
Aeroquip FC5985 Series Reusable Hose Fittings Male Pipe
MI ITEM #00328576
MFR #FC5985-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5985 Series Reusable Hose Fittings Male Pipe
MI ITEM #00328576
MFR #FC5985-1616S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5985-1616S FITTING REUSABLE MP
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Thread Size
    1-11 1/2
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    GH793
  • Connection 1 Short Name
    MPT
  • Hose Cut-Off Factor
    2.35 in
  • Length
    4.40 in
  • Overall Length
    4.40 in
  • Manufacturer Catalog Number
    FC5985-1616S
  • Manufacturer Upc Number
    678146057884
  • UPC_NO
    678146057884
  • Finish
    Dura-Kote
  • End 1 Size
    1 in
  • End 1 Thread
    1-11 1/2
  • End 1 Style
    MPT
  • Inside Diameter
    0.82 in
  • Type
    Hose Fitting
  • Height
    1.00 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    1.31 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    1.31 lb
  • End 2 Size
    1.000 in
  • Hose Dash Size
    -16
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text