Motion
6C2AT-8RFJX

GATES RUBBER CO
6C2AT-8RFJX

723181232 Crimp-On Fitting - 3/8 in Hose ID, #8 JIC 37° Flare
MI ITEM #00328582
MFR #6C2AT-8RFJX
Your Price$40.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C2AT-8RFJX

723181232 Crimp-On Fitting - 3/8 in Hose ID, #8 JIC 37° Flare
MI ITEM #00328582
MFR #6C2AT-8RFJX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.48/each(List $48.58)

Overview

Mfr description
6 C2AT-8RFJX CPLG 7231-81232
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;

Specifications

  • Country of Origin
    US
  • End Size/Type
    #8 JIC 37° Flare
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Female
  • Hose Inside Diameter
    0.3740 in
  • Material
    Steel
  • Thread Size
    3/4–16 SAE
  • Body Material
    Steel
  • Fitting Shape
    Straight
  • Compatible Hose Series
    G2 (2 Wire)
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    JIC
  • Fitting Connection Family
    Crimp-On to JIC
  • Hose Cut-Off Factor
    42.4 mm
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Maximum Swivel Torque
    19 ft-lbs
  • Number Of Ports
    2
  • Overall Length
    73.9 mm
  • Port Gender
    Female
  • Manufacturer Upc Number
    072053142976
  • UPC_NO
    072053142976
  • Standards Met
    ASTMB, SAE
  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Flow Control Type
    None
  • Weight
    0.37 lbs
  • For Use With
    2-Wire Global G2, Global G2L PolarFlex, Hot Oiler
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Dash Size
    8
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare
  • Hose Dash Size
    6
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text