Motion
20C2AT-20RFJX

GATES RUBBER CO
20C2AT-20RFJX

723181237 -
Mi Item #00328588
MFR #20C2AT-20RFJX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20C2AT-20RFJX

723181237 -
Mi Item #00328588
MFR #20C2AT-20RFJX

Mfr description
20 C2AT-20RFJX CPLG 7231-81237
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    20
  • End Size/Type
    1-1/4 FJX
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2500 in
  • Thread Size
    1 5/8-12 JIC37°
  • Thread Size 1
    1 5/8-12
  • Weight
    3.01 lbs

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    2-Wire Global G2, Global G2H, Hot Oiler
  • Manufacturer Upc Number
    072053143027
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    072053143027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)