Motion
3 O-RING
O-Rings for Straight Thread Boss Fittings - 0.301 in ID, Polychloroprene (Neoprene) Material
MI ITEM #00328603
MFR #3 O-RING
Your Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Rings for Straight Thread Boss Fittings - 0.301 in ID, Polychloroprene (Neoprene) Material
MI ITEM #00328603
MFR #3 O-RING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.88/each(List $1.62)

Overview

Mfr description
3 OR O RING 7254-0003
  • 90 Durometer Hardness.

Specifications

  • Accessory Type
    O-Ring
  • Inside Diameter
    0.301 in
  • Outside Diameter
    0.429 in
  • Material
    Polychloroprene (Neoprene)
  • Manufacturer Catalog Number
    7254-0003
  • Weight
    0.02 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Harmonization Code
    4016.93.5010
  • Country of Origin
    US
  • Manufacturer Upc Number
    072053149074
  • UPC_NO
    072053149074
  • Description
    O-Ring Boss For Straight Thread Tube Fitting
  • End Type
    OR
  • Fitting Type
    O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text