Motion
22012-5
22012 Series O-Ring -
MI ITEM #00328613
MFR #22012-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22012 Series O-Ring -
MI ITEM #00328613
MFR #22012-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.560 in
  • Inside Diameter
    0.414 in
  • Length
    0.070 in
  • Outside Diameter
    0.558 in
  • Thickness
    0.072 in
  • Width
    0.560 in

Details

  • Item Type
    O-Rings and Gaskets
  • Material
    Buna-N

Overview

Mfr description
22012-5 BUNA-N 214 O-RING
  • Available in multiple sizes
  • Features a blue dot to denote Buna-N material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text