Motion
8 O-RING
O-Rings for Straight Thread Boss Fittings - 0.644 in ID, Polychloroprene (Neoprene) Material
Mi Item #00328633
MFR #8 O-RING
Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Rings for Straight Thread Boss Fittings - 0.644 in ID, Polychloroprene (Neoprene) Material
Mi Item #00328633
MFR #8 O-RING

Mfr description
8 OR O RING 7254-0008
  • 90 Durometer Hardness.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.90/each

Specifications

Dimensions

  • Inside Diameter
    0.644 in
  • Outside Diameter
    0.818 in
  • Weight
    0.011 lbs

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Description
    O-Ring Boss For Straight Thread Tube Fitting
  • End Type
    OR
  • Fitting Type
    O-Ring
  • Harmonization Code
    4016.93.5010
  • Manufacturer Catalog Number
    7254-0008
  • Manufacturer Upc Number
    072053149111
  • Material
    Polychloroprene (Neoprene)
  • UPC_NO
    072053149111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)