Motion
4000-14
O-Ring - Buna-N Material, 1.047 in ID, 0.116 in Cross Section, 90 Durometer
MI ITEM #00328657
MFR #4000-14
List Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - Buna-N Material, 1.047 in ID, 0.116 in Cross Section, 90 Durometer
MI ITEM #00328657
MFR #4000-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.05/each for your price

Overview

Mfr description
4000-14 BUNA-N O-RING 90 DURO

Specifications

  • Description
    O-Ring Boss For Straight Thread Tube Fitting
  • Hardness
    90 Shore D
  • Cross Section
    0.116 in
  • Inside Diameter
  • Outside Diameter
  • Material
    Buna-N
  • Temperature Range
    Minus 40° To 275°
  • Typical Application
    Use With Petroleum Lubricants, Hydraulic Oils, Gasoline, Water,& Alcohol
  • Durometer
    90 Durometer
  • Standard Package Quantity
    1 Each
  • Trade / Brand Name
    Chemigum, Nysyn, Krynac, Hycar, Paracril, Perbunan
  • Method Sold
    Priced Per Each
  • Additional Details
    O-Ring For 7/8 In. Male O-Ring Boss Thread
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text