Motion
14 O-RING
O-Rings for Straight Thread Boss Fittings - 1.047 in ID, Polychloroprene (Neoprene) Material
Mi Item #00328660
MFR #14 O-RING
Price$3.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Rings for Straight Thread Boss Fittings - 1.047 in ID, Polychloroprene (Neoprene) Material
Mi Item #00328660
MFR #14 O-RING

Mfr description
14 OR O RING 7254-0014
  • 90 Durometer Hardness.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.66/each

Specifications

Dimensions

  • Inside Diameter
    1.047 in
  • Outside Diameter
    1.279 in
  • Weight
    0.02 lbs

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Description
    O-Ring Boss For Straight Thread Tube Fitting
  • End Type
    OR
  • Fitting Type
    O-Ring
  • Harmonization Code
    4016.93.5010
  • Manufacturer Catalog Number
    7254-0014
  • Manufacturer Upc Number
    072053149142
  • Material
    Polychloroprene (Neoprene)
  • UPC_NO
    072053149142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)