Motion
22012-20
22012 Series O-Ring -
MI ITEM #00328672
MFR #22012-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22012 Series O-Ring -
MI ITEM #00328672
MFR #22012-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22012-20 BUNA-N 214 O-RING
  • Available in multiple sizes
  • Features a blue dot to denote Buna-N material

Specifications

  • Height
    1.710 in
  • Inside Diameter
    1.475 in
  • Length
    0.120 in
  • Thickness
    0.116 in
  • Width
    1.710 in
  • Weight
    0.01 lb
  • Outside Diameter
    1.707 in
  • Material
    Buna-N
  • Item Type
    O-Rings and Gaskets
  • Color
    Black with Blue Dot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text