Motion
22617-14
O-Ring - Buna-N Material, 1.048 in ID, 0.116 in Cross Section, 70 Durometer
MI ITEM #00328749
MFR #22617-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - Buna-N Material, 1.048 in ID, 0.116 in Cross Section, 70 Durometer
MI ITEM #00328749
MFR #22617-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22617-14 BUNA-N O-RING

Specifications

  • Description
    O-Ring Boss For Straight Thread Tube Fitting
  • Hardness
    70 Shore D
  • Cross Section
    0.116 in
  • Inside Diameter
  • Outside Diameter
  • Material
    Buna-N
  • Temperature Range
    Minus 40° To 275°
  • Typical Application
    Use With Petroleum Lubricants, Hydraulic Oils, Gasoline, Water,& Alcohol
  • Durometer
    70 Durometer
  • Standard Package Quantity
    1 Each
  • Trade / Brand Name
    Chemigum, Nysyn, Krynac, Hycar, Paracril, Perbunan
  • Method Sold
    Priced Per Each
  • Additional Details
    Listed With Underwriter's Laboratories
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text