Motion
8C2AT-12RMP

GATES RUBBER CO
8C2AT-12RMP

Hose End - Steel Material, 1/2 in Hose ID, Male
MI ITEM #00328763
MFR #8C2AT-12RMP
Price$57.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C2AT-12RMP

Hose End - Steel Material, 1/2 in Hose ID, Male
MI ITEM #00328763
MFR #8C2AT-12RMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.77/each

Specifications

Dimensions

  • Dash Size
    12
  • End Size/Type
    3/4 MP
  • Hose Cut-Off Factor
    1.7100 in, 43.39 mm
  • Hose Dash Size
    8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    3.1300 in
  • Stem Length
    3.1300 in
  • Thread Size
    3/4-14
  • Thread Size 1
    3/4-14
  • Weight
    0.42 lbs

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Coating
    Zinc-plated
  • Compatible Hose Series
    G2H, G2L
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    2-Wire Global G2, Global G2L PolarFlex, Hot Oiler
  • Manufacturer Upc Number
    072053143126
  • Material
    Steel
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053143126

Overview

Mfr description
8 C2AT-12RMP CPLG 7231-81251
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought