Motion
24C2AT-24RMP

GATES RUBBER CO
24C2AT-24RMP

Hose End - Steel Material, 1.5000 in Hose ID, Male
Mi Item #00328764
MFR #24C2AT-24RMP
Price$422.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24C2AT-24RMP

Hose End - Steel Material, 1.5000 in Hose ID, Male
Mi Item #00328764
MFR #24C2AT-24RMP

Mfr description
24 C2AT-24RMP CPLG 7231-81252
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.23/each

Specifications

Dimensions

  • Dash Size
    24
  • End Size/Type
    1-1/2 MP
  • Hose Dash Size
    24
  • Hose Inside Diameter
    1.5000 in
  • Thread Size
    1 1/2-11 1/2 NPT
  • Thread Size 1
    1 1/2-11 1/2
  • Weight
    3.08 lbs

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    2-Wire Global G2, Global G2H, Hot Oiler
  • Manufacturer Upc Number
    072053143133
  • Material
    Steel
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Thread Angle
    60°
  • UPC_NO
    072053143133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)