Motion
24C2AT-24RFJX

GATES RUBBER CO
24C2AT-24RFJX

Hose End - Steel Material, 1-1/2 in Hose ID, Female
Mi Item #00328766
MFR #24C2AT-24RFJX
Price$445.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24C2AT-24RFJX

Hose End - Steel Material, 1-1/2 in Hose ID, Female
Mi Item #00328766
MFR #24C2AT-24RFJX

Mfr description
24 C2AT-24RFJX FEM CPLG 7231-81254
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.79/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.8750 in
  • End 2 Size
    1.5000 in
  • End Size/Type
    1-1/2 FJX
  • Hex Body
    2.1300 in
  • Hex Size
    2.1300 in
  • Hose Cut-Off Factor
    2.7600 in, 70.09 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    5.2600 in
  • SAE Size
    -24
  • Size
    1.8750 in
  • Thread Size
    1-7/8-12
  • Thread Size 1
    1 7/8-12
  • Weight
    3.69 lbs
  • Width
    2.1300 in

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Application
    Hydraulics
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    Female JIC 37 °Swivel
  • Country of Origin
    US
  • End 1 Style
    Female JIC 37 °Swivel
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    JIC 37 °Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    2-Wire Global G2, Global G2H, Hot Oiler
  • Manufacturer Catalog Number
    24C2AT-24RFJX
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053143140
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Reusable Field Attachable
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female JIC 37 °Swivel
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053143140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)