Motion
59/64" RSG-25FT

GATES RUBBER CO
59/64" RSG-25FT

Plated Wire Spring Guards - Steel Material
MI ITEM #00328796
MFR #59/64" RSG-25FT
Your Price$8.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
59/64" RSG-25FT

Plated Wire Spring Guards - Steel Material
MI ITEM #00328796
MFR #59/64" RSG-25FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.33/ft(List $9.57)

Overview

Mfr description
G83801-0015 SPRING GUARD
  • Allow 1/32" for installation.

Specifications

  • Accessory Type
    Spring Guard
  • Material
    Steel
  • Manufacturer Catalog Number
    7277-0513
  • Weight
    0.27 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Harmonization Code
    7320.20.5060
  • Country of Origin
    US
  • Manufacturer Upc Number
    072053032352
  • UPC_NO
    072053032352
  • Coating
    Standard
  • Configuration
    Round
  • Description
    For proper spring guard selection compare the outside diameter of the hose to the inside diameter of the spring guard.
  • End Type
    RSG
  • Fitting Type
    Spring Guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text