Motion
2-11/32" FSG-5FT

GATES RUBBER CO
2-11/32" FSG-5FT

72770528 FLAT GUARD -
Mi Item #00328823
MFR #2-11/32" FSG-5FT
Price$43.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-11/32" FSG-5FT

72770528 FLAT GUARD -
Mi Item #00328823
MFR #2-11/32" FSG-5FT

Mfr description
82528 FLAT GUARD
  • Allow 1/32" for installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.46/ft

Specifications

Dimensions

  • Weight
    0.63 lbs

Details

  • Accessory Type
    FLAT GUARD
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Coating
    Standard
  • Configuration
    Flat
  • Country of Origin
    US
  • Description
    For proper spring guard selection compare the outside diameter of the hose to the inside diameter of the spring guard.
  • End Type
    FSG
  • Fitting Type
    Spring Guard
  • Harmonization Code
    7320.20.5060
  • Manufacturer Catalog Number
    7277-0528
  • Manufacturer Upc Number
    072053032178
  • Material
    Steel
  • Product Types
    FLAT GUARD
  • UPC_NO
    072053032178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)