Motion
2-7/64" RSG-7FT

GATES RUBBER CO
2-7/64" RSG-7FT

2-7/64" RSG-7FT
Mi Item #00328893
MFR #2-7/64" RSG-7FT
Price$21.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-7/64" RSG-7FT

2-7/64" RSG-7FT
Mi Item #00328893
MFR #2-7/64" RSG-7FT

Mfr description
82523 SPRING GUARD
  • Allow 1/32" for installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.97/ft

Specifications

Details

  • Coating
    Standard
  • Configuration
    Round
  • Country of Origin
    US
  • Description
    For proper spring guard selection compare the outside diameter of the hose to the inside diameter of the spring guard.
  • End Type
    RSG
  • Fitting Type
    Spring Guard
  • Harmonization Code
    7320.20.5060
  • Material
    Steel
  • UPC_NO
    072053032123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)