Motion
1-3/8" FSG-25FT

GATES RUBBER CO
1-3/8" FSG-25FT

1-3/8" FSG-25FT
Mi Item #00328912
MFR #1-3/8" FSG-25FT
Price$17.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-3/8" FSG-25FT

1-3/8" FSG-25FT
Mi Item #00328912
MFR #1-3/8" FSG-25FT

Mfr description
82552 SPRING GUARD
  • Allow 1/32" for installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.32/ft

Specifications

Details

  • Coating
    Standard
  • Configuration
    Flat
  • Country of Origin
    US
  • Description
    For proper spring guard selection compare the outside diameter of the hose to the inside diameter of the spring guard.
  • End Type
    FSG
  • Fitting Type
    Spring Guard
  • Harmonization Code
    7320.20.5060
  • Material
    Steel
  • UPC_NO
    072053032420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)