Motion
HBR1054 XBULK

GATES RUBBER CO
HBR1054 XBULK

PowerWash Sleeve Guard - 0.77 in ID, 7 in Length, PVC Material
Mi Item #00328962
MFR #HBR1054 XBULK
Price$6.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
HBR1054 XBULK

PowerWash Sleeve Guard - 0.77 in ID, 7 in Length, PVC Material
Mi Item #00328962
MFR #HBR1054 XBULK

Mfr description
HBR1054 BEND RESTRICTOR 7277-1054
  • Friction Fit; no adhesives or clamps required to hold bend restrictor in place on hose assembly; Saves assembly cost; Smooth finish will not scratch finish on equipment being washed; Attractive appearance enhances look of quality; Tapered design reduces bending stress neat the hose–coupling junction so extra–long, more trouble–free hose life can be expected; Wide temperature helps give extra–long service life for both hot and cold power wash assemblies.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.52/each

Specifications

Dimensions

  • Inside Diameter
    0.77 in
  • Overall Length
    7 in
  • Weight
    0.14 lbs

Details

  • Accessory Type
    Bend Restricting Sleeve
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Country of Origin
    US
  • Description
    Gates tapered PVC sleeve reduces bending stress in the hose near the coupling to prevent damage, such as in power wash applications. Installed during hose assembly, this smoothly-finished product withstands temperatures from -40F to +200F (-40C to +93C).
  • End Type
    HBR
  • Fitting Type
    Hose Guard
  • For Use With
    6 Clean Master Pressure Wash 5000/6000
  • Harmonization Code
    3926.90.9985
  • Manufacturer Catalog Number
    7277-1054
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053210545
  • ManufacturerName (description attribute)
    Gates
  • Material
    PVC
  • Product Types
    Hose Bend Restricting Sleeve
  • UPC_NO
    072053210545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)