Motion
HBR1055
PowerWash Sleeve Guard - PVC Material
Mi Item #00328965
MFR #HBR1055
Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerWash Sleeve Guard - PVC Material
Mi Item #00328965
MFR #HBR1055

Mfr description
HBR1055 BEND RESTRICTOR 7277-1055
  • Friction Fit; no adhesives or clamps required to hold bend restrictor in place on hose assembly; Saves assembly cost; Smooth finish will not scratch finish on equipment being washed; Attractive appearance enhances look of quality; Tapered design reduces bending stress neat the hose–coupling junction so extra–long, more trouble–free hose life can be expected; Wide temperature helps give extra–long service life for both hot and cold power wash assemblies.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.03/each

Specifications

Details

  • Accessory Type
    Bend Restricting Sleeve
  • Color
    Black
  • Country of Origin
    US
  • Description
    Gates tapered PVC sleeve reduces bending stress in the hose near the coupling to prevent damage, such as in power wash applications. Installed during hose assembly, this smoothly-finished product withstands temperatures from -40F to +200F (-40C to +93C).
  • End Type
    HBR
  • Fitting Type
    Hose Guard
  • For Use With
    3M3K, 3G1
  • Harmonization Code
    3926.90.9985
  • ManufacturerName (description attribute)
    Gates
  • Material
    PVC
  • UPC_NO
    072053032000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)