Overview
Mfr description
4721-6-4S SWV FEMALE CPLG
Specifications
- Adapter TypeStraight Adapter
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
- End 1 Size3/8 in
- End 1 Thread(SAE) 9/16–18
- End 1 StyleJIC 37° Flare
- End 2 Size1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data