Overview
Mfr description
4721-16-12S SWV FEMALE CPLG
- Reusable Fittings
- 100R2 Skive Style
- For use with Hose: 2766, 2781, FC200
Specifications
- Adapter TypeHose Fittings
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Weight1.13 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data