Motion
4721-32S
Aeroquip 4721 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #00329026
MFR #4721-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4721 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #00329026
MFR #4721-32S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4721-32S SWV FEMALE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    2 1/2-12
  • Body Material
    Carbon Steel
  • Maximum Operating Pressure
    1125 psi
  • Compatible Hose Series
    2766, 2781, FC195
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    3.47 in
  • Length
    5.90 in
  • Overall Length
    5.90 in
  • Manufacturer Catalog Number
    4721-32S
  • Manufacturer Upc Number
    678146055712
  • UPC_NO
    678146055712
  • Finish
    DURA-KOTE
  • End 1 Size
    2 1/2 in
  • End 1 Thread
    2 1/2-12
  • Hex Size
    2.99 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    1.75 in
  • Type
    Hose Fitting
  • Height
    3.00 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    3.31 in
  • Weight
    0.79 lb
  • Working Pressure
    1125 psi
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • Compatible Tube Outer Diameter
    2 in
  • End 2 Size
    2.000 in
  • Hose Dash Size
    -32
  • Width
    3.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text