Motion
190263-16S
Aeroquip 190263 Series Reusable Hose Fittings SAE 37˚ JIC Swivel 90˚ Long Elbow
MI ITEM #00329042
MFR #190263-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190263 Series Reusable Hose Fittings SAE 37˚ JIC Swivel 90˚ Long Elbow
MI ITEM #00329042
MFR #190263-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190263-16S LONG SWV TUBE ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 5/16-12
  • Body Material
    Carbon Steel
  • Maximum Operating Pressure
    270 bar
  • Compatible Hose Series
    1509, 1508, 2766, 27811, FC195
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    2.78 in
  • Length
    5.59 in
  • Overall Length
    5.59 in
  • Manufacturer Catalog Number
    190263-16S
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-12
  • Hex Size
    1.75 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.82 in
  • Type
    Hose Fitting
  • Height
    6.05 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Working Pressure
    270 bar
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • End 2 Size
    1.650 in
  • End 2 Thread
    1-5/16-12
  • Hose Dash Size
    -16
  • Width
    1.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text