Motion
191000-10S
Aeroquip (Eaton) 191000 Sery Reusable Hose Fitting Lifesaver - Steel Material, 5/8 in Hose ID
Mi Item #00329078
MFR #191000-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 191000 Sery Reusable Hose Fitting Lifesaver - Steel Material, 5/8 in Hose ID
Mi Item #00329078
MFR #191000-10S

Mfr description
191000-10S CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    10
  • End 1 Size
    -10
  • Height
    1.44 in
  • Hex Body
    0.8100 in
  • Hex Size
    0.81 in
  • Hose Cut-Off Factor
    0.94 in
  • Hose Dash Size
    -10
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.5 in
  • Length
    2.50 in
  • Overall Length
    2.50 in
  • SAE Size
    -10
  • Size
    -10
  • Weight
    0.42 lb
  • Width
    1.25 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2766, 27811, FC1951
  • Configuration
    Straight
  • Connection 1 Short Name
    Lifesaver
  • Connection Type
    Lifesaver
  • End 1 Style
    Lifesaver
  • End 1 Thread
    5/8
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Lifesaver
  • Fitting Shape
    Straight
  • Fitting Type
    Lifesaver
  • For Use With
    2766, 2781, FC1951
  • Manufacturer Catalog Number
    191000-10S
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Thread Standard
    Lifesaver
  • Thread Type
    Lifesaver
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)