Motion
191000-16S
Aeroquip (Eaton) 191000 Sery Reusable Hose Fitting Lifesaver - Steel Material, 1 in Hose ID
MI ITEM #00329081
MFR #191000-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 191000 Sery Reusable Hose Fitting Lifesaver - Steel Material, 1 in Hose ID
MI ITEM #00329081
MFR #191000-16S

Mfr description
191000-16S CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    16
  • End 1 Size
    -16
  • Height
    2.02 in
  • Hex Body
    1.2500 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    1 in
  • Hose Dash Size
    -16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.82 in
  • Length
    3.34 in
  • Overall Length
    3.34 in
  • SAE Size
    -16
  • Size
    -16
  • Weight
    1.16 lb
  • Width
    1.75 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2766, 27811, FC1951
  • Configuration
    Straight
  • Connection 1 Short Name
    Lifesaver
  • Connection Type
    Lifesaver
  • End 1 Style
    Lifesaver
  • End 1 Thread
    1
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Lifesaver
  • Fitting Shape
    Straight
  • Fitting Type
    Lifesaver
  • For Use With
    2766, 2781, FC1951
  • Manufacturer Catalog Number
    191000-16S
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Seal Type
    Lifesaver
  • Style
    Straight
  • Thread Standard
    Lifesaver
  • Thread Type
    Lifesaver
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)