Motion
10004B-102
Weatherhead 100 B Series Field Attachable Hose Fittings Male Pipe Rigid
Mi Item #00329125
MFR #10004B-102
Price$3.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 100 B Series Field Attachable Hose Fittings Male Pipe Rigid
Mi Item #00329125
MFR #10004B-102

Mfr description
10004B-102 MALE PIPE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.07/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.13 in
  • End 1 Size
    1/8 in
  • End Size/Type
    1/8 NPT
  • Height
    0.69 in
  • Hex Size
    0.44 in
  • Hose Cut-Off Factor
    0.7 in
  • Hose Dash Size
    -4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.17 in
  • Length
    1.45 in
  • Outer Diameter
    0.69 in
  • Overall Length
    1.45 in
  • Overall Weight
    0.03 lb
  • Rotation Angle
    0 °
  • Thread Size
    1/8–27 NPT
  • Weight
    0.03 lb
  • Width
    0.69 in

Details

  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • Compatible Banding Types
    None
  • Compatible Hose Series
    H100, H101, H201, H332
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    1/8-27
  • End 1 Type
    NPTF
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPT
  • Fitting Shape
    Straight
  • For Use With
    H100, H101, H201, H332
  • Manufacturer Catalog Number
    10004B-102
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Manufacturer Upc Number
    725975058008
  • Material
    Brass
  • Maximum Operating Pressure
    +9500 psi
  • Maximum Swivel Torque
    Fixed Fitting
  • Port Gender
    Male
  • Product Types
    Hose Fittings
  • Standards Met
    ISO, SAE
  • UPC_NO
    725975058008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)