Motion
2113-06-04-B
Barbed to NPTF Straight Hose Fitting - 3/8 in Hose ID, 1/4 NPTF
Mi Item #00329143
MFR #2113-06-04-B
Price$4.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPTF Straight Hose Fitting - 3/8 in Hose ID, 1/4 NPTF
Mi Item #00329143
MFR #2113-06-04-B

Mfr description
2113-06-04-B PUSH ON COUPLING
  • Brass filed attachable for low pressure hydraulic hose applications
  • Used with Gates hose series LOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.47/each

Specifications

Dimensions

  • Barb Length
    0.83 in
  • End Size/Type
    1/4 NPTF
  • Hex Size
    9/16 in
  • Hose Inside Diameter
    3/8 in
  • Overall Length
    1.55 in
  • Rotation Angle
    0 °
  • Thread Size
    1/4–18 NPTF
  • Weight
    0.06 lbs

Details

  • Body Material
    Brass
  • Compatible Banding Types
    None
  • Compatible Hose Series
    LOC, LOL
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPTF
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Brass
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Port Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)