Motion
4738-6-6B
Aeroquip (Eaton) Straight Adapter - Brass Material, 3/8 in Hose ID, Male
MI ITEM #00329151
MFR #4738-6-6B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Brass Material, 3/8 in Hose ID, Male
MI ITEM #00329151
MFR #4738-6-6B

Mfr description
4738-6-6B MALE PIPE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Size
    3/8 in
  • Height
    0.86 in
  • Hex Size
    0.69 in
  • Hose Cut-Off Factor
    0.89 in
  • Hose Dash Size
    -6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3 in
  • Length
    1.76 in
  • Overall Length
    1.76 in
  • Overall Weight
    1.00 lb
  • Thread Size
    3/8-18
  • Weight
    1.00 lb
  • Width
    0.86 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Brass
  • Compatible Hose Series
    2556, 2565, 2575, FC332, FC647, H201
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-18
  • End Gender
    Male
  • Manufacturer Catalog Number
    4738-6-6B
  • Manufacturer Upc Number
    678146138347
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146138347
  • Working Pressure
    350 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)