Specifications
Dimensions
- Angle180 °
- End 1 Size3/8 in
- End 2 Size1/2 in
- Height0.75 in
- Hex Size0.75 in
- Hose Cut-Off Factor0.89 in
- Hose Dash Size-6
- Hose Inside Diameter1/2 in
- Inside Diameter0.39 in
- Length1.95 in
- Outer Diameter1 in
- Overall Length1.95 in
- Overall Weight0.10 lb
- Thread Size3/8-18
- Weight0.10 lb
- Width0.75 in
Details
- Adapter TypeStraight Adapter
- Body MaterialBrass
- Compatible Hose Series2556, 2565, 2575, FC332, FC647, H201
- Connection 1 Short NameNPTF
- End 1 StyleNPTF
- End 1 Thread3/8-18
- End GenderMale
- Manufacturer Catalog Number4738-6-8B
- Manufacturer Upc Number678146055965
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialBrass
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146055965
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)