Motion
2113-08-08-B
Barbed to Nptf Straight Hose Fitting - Brass Material, 1/2 in Hose ID, Male
Mi Item #00329180
MFR #2113-08-08-B
Price$11.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to Nptf Straight Hose Fitting - Brass Material, 1/2 in Hose ID, Male
Mi Item #00329180
MFR #2113-08-08-B

Mfr description
2113-8-8-B PUSH ON COUPLING
  • Brass filed attachable for low pressure hydraulic hose applications
  • Used with Gates hose series LOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.89/each

Specifications

Dimensions

  • Barb Length
    1 in
  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5000 in
  • End Size/Type
    1/2 NPTF
  • Hex Size
    7/8 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Overall Length
    1.86 in
  • Rotation Angle
    0 °
  • SAE Size
    -08
  • Size
    0.5000 in
  • Thread Size
    1/2-14 NPTF
  • Weight
    0.13 lbs

Details

  • Additional Details
    For connecting pipe to push-on hose without requiring clamps.
  • Compatible Banding Types
    None
  • Compatible Hose Series
    LOC, LOL
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • Connection Type
    Push-On Hose Barb x Male NPTF
  • End 1 Style
    Push-On Hose Barb x Male NPTF
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF
  • For Use With
    Push-On Hose
  • Manufacturer Catalog Number
    2113-08-08-B
  • Manufacturer Compatibility
    Aeroquip, Parker Hose
  • Material
    Brass
  • Max Operating Temperature
    185 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Swivel Torque
    Fixed Fitting
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -50 to 185 °F
  • Plating
    Natural Finish
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Material
    LDPE
  • Seal Type
    NPTF Tapered (Dryseal)
  • Standards Met
    SAE J476
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    Push-On Hose Barb
  • Thread Type
    Push-On Hose Barb x Male NPTF
  • Type
    Male NPTF
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)