Motion
4738-8-10B
Aeroquip 4738 Series Reusable Hose Fittings Male Pipe
MI ITEM #00329192
MFR #4738-8-10B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4738 Series Reusable Hose Fittings Male Pipe
MI ITEM #00329192
MFR #4738-8-10B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4738-8-10B MALE PIPE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Straight Adapter
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Brass
  • Thread Size
    1/2-14
  • Body Material
    Brass
  • Compatible Hose Series
    2556, 2565, 2575, FC332, FC647, H201
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.14 in
  • Length
    2.73 in
  • Overall Length
    2.73 in
  • Manufacturer Catalog Number
    4738-8-10B
  • Manufacturer Upc Number
    678146055972
  • UPC_NO
    678146055972
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • Hex Size
    0.88 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.48 in
  • Type
    Hose Fitting
  • Height
    0.88 in
  • Angle
    180 °
  • Outer Diameter
    1 in
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    0.79 lb
  • End 2 Size
    5/8 in
  • Hose Dash Size
    -10
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text