Motion
10LOC-8RMP

GATES RUBBER CO
10LOC-8RMP

7207-86507 -
MI ITEM #00329195
MFR #10LOC-8RMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10LOC-8RMP

7207-86507 -
MI ITEM #00329195
MFR #10LOC-8RMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10 LOC-8 RMP PIPE CPLG 7207-86507

Specifications

  • End Size/Type
    1/2 NPT
  • End Gender
    Male
  • Hose Inside Diameter
    0.6250 in
  • Material
    Brass
  • Thread Type
    MP
  • Thread Size
    1/2-14 NPT
  • Fitting Shape
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • UPC_NO
    072053161076
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Weight
    0.16 lbs
  • End Type 1
    NPT
  • Fitting Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text