Motion
4738-12-12B
Aeroquip (Eaton) Straight Adapter - Brass Material, 3/4 in Hose ID, Male
Mi Item #00329201
MFR #4738-12-12B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Brass Material, 3/4 in Hose ID, Male
Mi Item #00329201
MFR #4738-12-12B

Mfr description
4738-12-12B MALE PIPE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Height
    1.06 in
  • Hex Size
    1.06 in
  • Hose Cut-Off Factor
    1.21 in
  • Hose Dash Size
    -12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    2.72 in
  • Overall Length
    2.72 in
  • Thread Size
    3/4-14
  • Width
    1.06 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Brass
  • Compatible Hose Series
    2556, 2565, 2575, FC332, FC647, H201
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    3/4-14
  • End Gender
    Male
  • Manufacturer Catalog Number
    4738-12-12B
  • Manufacturer Upc Number
    678146138309
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146138309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)