Motion
2113-12-12-B
Barbed to NPTF Straight Hose Fitting - 3/4 in Hose ID, 3/4 NPTF
Mi Item #00329202
MFR #2113-12-12-B
Price$21.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPTF Straight Hose Fitting - 3/4 in Hose ID, 3/4 NPTF
Mi Item #00329202
MFR #2113-12-12-B

Mfr description
2113-12-12 PUSH ON COUPLING
  • Brass filed attachable for low pressure hydraulic hose applications
  • Used with Gates hose series LOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.97/each

Specifications

Dimensions

  • Barb Length
    1.4 in
  • End Size/Type
    3/4 NPTF
  • Hex Size
    1-1/16 in
  • Hose Inside Diameter
    3/4 in
  • Overall Length
    2.45 in
  • Rotation Angle
    0 °
  • Thread Size
    3/4–14 NPTF
  • Weight
    0.19 lbs

Details

  • Body Material
    Brass
  • Compatible Banding Types
    None
  • Compatible Hose Series
    LOC, LOL
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPTF
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Brass
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Port Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)