Motion
10012B-112
Weatherhead 100 B Series Field Attachable Hose Fittings Male Pipe Rigid
MI ITEM #00329211
MFR #10012B-112
Your Price$13.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 100 B Series Field Attachable Hose Fittings Male Pipe Rigid
MI ITEM #00329211
MFR #10012B-112

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$13.27/each(List $16.39)

Overview

Mfr description
10012B-112 MALE PIPE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Size/Type
    3/4 NPT
  • End Gender
    Male
  • Hose Inside Diameter
    3/4 in
  • Material
    Brass
  • Thread Size
    3/4–14 NPT
  • Body Material
    Brass
  • Fitting Shape
    Straight
  • Maximum Operating Pressure
    +5000 psi
  • Compatible Hose Series
    H100, H101, H201, H332
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Fitting Connection Family
    Barbed to NPT
  • Hose Cut-Off Factor
    1.25 in
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Length
    2.77 in
  • Overall Length
    2.77 in
  • Port Gender
    Male
  • Rotation Angle
    0 °
  • Manufacturer Catalog Number
    10012B-112
  • Manufacturer Upc Number
    725975058589
  • UPC_NO
    725975058589
  • Standards Met
    ISO, SAE
  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-14
  • Hex Size
    1.06 in
  • Inside Diameter
    0.61 in
  • Flow Control Type
    None
  • Height
    1.28 in
  • Angle
    180 °
  • Outer Diameter
    1.28 in
  • Weight
    0.23 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.23 lb
  • For Use With
    H100, H101, H201, H332
  • Compatible Tube Outer Diameter
    0.75 in
  • End 1 Type
    NPTF
  • Hose Dash Size
    -12
  • Width
    1.28 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text