Motion
4C5-4RFJSX45

GATES RUBBER CO
4C5-4RFJSX45

Hose End - Steel Material, 3/16 in Hose ID, Female Swivel
Mi Item #00329225
MFR #4C5-4RFJSX45
Price$32.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C5-4RFJSX45

Hose End - Steel Material, 3/16 in Hose ID, Female Swivel
Mi Item #00329225
MFR #4C5-4RFJSX45

Mfr description
4C5-4RFJSX45 CPLG 7235-2000
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.65/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    4
  • End 1 Size
    0.1900 in
  • End Size/Type
    #4 JIC37° - SAE45° Flare
  • Hose Cut-Off Factor
    1.2100 in, 30.69 mm
  • Hose Dash Size
    4
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    0.1900 in, 4.82 mm
  • Size
    0.1900 in
  • Thread Size
    7/16-20
  • Thread Size 1
    7/16-20
  • Weight
    0.06 lbs
  • Width
    0.4400 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJSX
  • Fitting Shape
    45°
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053169690
  • Material
    Steel
  • Mating Angle
    37/45 °
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    45 °Elbow
  • Swivel
    Yes
  • UPC_NO
    072053169690

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)