Motion
5C5X-5RFJSX45S

GATES RUBBER CO
5C5X-5RFJSX45S

723700945 -
MI ITEM #00329226
MFR #5C5X-5RFJSX45S
List Price$51.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5C5X-5RFJSX45S

723700945 -
MI ITEM #00329226
MFR #5C5X-5RFJSX45S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.86/each for your price

Overview

Mfr description
5C5X-5RFJSX45S CPLG 7237-00945
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Specifications

  • Country of Origin
    US
  • End Size/Type
    #5 JIC37° - SAE45° Flare
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.2520 in
  • Material
    Steel
  • Thread Size
    1/2-20 JIC37° - 1/2-20 SAE45°
  • Fitting Shape
    45°
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Manufacturer Upc Number
    072053169706
  • UPC_NO
    072053169706
  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Angle
    45 °
  • Weight
    0.16 lbs
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Dash Size
    5
  • End Type 1
    FJSX
  • Fitting Type
    Dual Seat FJX/SAE
  • Hose Dash Size
    5
  • Mating Angle
    37/45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text