Motion
12C5-12RFSX90

GATES RUBBER CO
12C5-12RFSX90

723700845 -
MI ITEM #00329236
MFR #12C5-12RFSX90
Your Price$100.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C5-12RFSX90

723700845 -
MI ITEM #00329236
MFR #12C5-12RFSX90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.03/each(List $115.04)

Overview

Mfr description
12C5X-12RFSX90S FEM CPLG 7235-04945
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Specifications

  • Country of Origin
    US
  • End Size/Type
    3/4 FSX
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.6250 in
  • Material
    Steel
  • Thread Size
    1 1/16-14 SAE45°
  • Fitting Shape
    90°
  • Manufacturer Upc Number
    072053169683
  • UPC_NO
    072053169683
  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Angle
    90 °
  • Weight
    0.70 lbs
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Dash Size
    12
  • End Type 1
    FSX
  • Fitting Type
    SAE 45° Flare
  • Hose Dash Size
    12
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    1 1/16-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text