Motion
4LOC-6RFJX

GATES RUBBER CO
4LOC-6RFJX

725016495 -
MI ITEM #00329243
MFR #4LOC-6RFJX
Your Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4LOC-6RFJX

725016495 -
MI ITEM #00329243
MFR #4LOC-6RFJX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.12/each(List $13.94)

Overview

Mfr description
4LOC-6 RFJX SWV CPLG

Specifications

  • End Size/Type
    6RFJX
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.2500 in
  • Material
    Brass
  • Thread Type
    JIC 37°
  • Thread Size
    9/16-18 JIC37°
  • Fitting Shape
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Manufacturer Upc Number
    029769206805
  • UPC_NO
    029769206805
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Dash Size
    6
  • End Type 1
    RFJX
  • Fitting Type
    JIC37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text