Motion
6C5E-6RFSX45

GATES RUBBER CO
6C5E-6RFSX45

Hose End - Steel Material, 5/16 in Hose ID, Female Swivel
Mi Item #00329245
MFR #6C5E-6RFSX45
Price$50.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C5E-6RFSX45

Hose End - Steel Material, 5/16 in Hose ID, Female Swivel
Mi Item #00329245
MFR #6C5E-6RFSX45

Mfr description
6C5E-6RFSX45 FITTING 7235-2042
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.43/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    6
  • End Size/Type
    3/8 FSX
  • Hose Cut-Off Factor
    1.4800 in, 37.60 mm
  • Hose Dash Size
    6
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3100 in, 7.90 mm
  • Length
    2.3300 in
  • Thread Size
    5/8-18
  • Thread Size 1
    5/8-18
  • Weight
    0.19 lbs

Details

  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D and C5M
  • Configuration
    Bent Tube
  • Country of Origin
    MX
  • End Gender
    Female Swivel
  • End Type 1
    FSX
  • Fitting Shape
    45°
  • Fitting Type
    SAE 45° Flare
  • For Use With
    C5E
  • Manufacturer Upc Number
    072053168730
  • Material
    Steel
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053168730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)