Motion
403-6S
Aeroquip 403 Series Reusable Hose Fittings Female Inverted Flare
MI ITEM #00329284
MFR #403-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 403 Series Reusable Hose Fittings Female Inverted Flare
MI ITEM #00329284
MFR #403-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
403-6S REUSABLE HOSE FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    5/8-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    Inverted
  • Hose Cut-Off Factor
    0.88 in
  • Length
    1.78 in
  • Overall Length
    1.78 in
  • Manufacturer Catalog Number
    403-6S
  • Manufacturer Upc Number
    678146054401
  • UPC_NO
    678146054401
  • Finish
    DURA-KOTE
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.75 in
  • End 1 Style
    Inverted
  • Inside Diameter
    0.3 in
  • Type
    Hose Fitting
  • Height
    0.94 in
  • Angle
    180 °
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    -6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text