Motion
2116-04-05-B
Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #00329337
MFR #2116-04-05-B
Price$17.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #00329337
MFR #2116-04-05-B

Mfr description
2116-04-05 PUSH ON COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.58/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3125 in
  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • End 2 Size
    0.3125 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Outer Diameter
    0.2500 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    1/2-20 UNF
  • Weight
    0.05 lbs

Details

  • Additional Details
    For connecting 45° SAE flare connection to push-on hose without requiring clamps.
  • Configuration
    Straight
  • Connection 1 Short Name
    Push-On Hose Barb
  • Connection 2 Short Name
    SAE 45
  • Connection Type
    Push-On Hose Barb
  • End 1 Style
    Push-On Hose Barb
  • End Gender
    Male
  • Fitting Connection Family
    Push-On Lock
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • For Use With
    Push-On Hose
  • Manufacturer Catalog Number
    2116-04-05-B
  • Manufacturer Compatibility
    Aeroquip, Parker Hose
  • Material
    Brass
  • Mating Angle
    45 °
  • Max Operating Temperature
    185 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -50 to 185 °F
  • Plating
    Natural Finish
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    LDPE
  • Seal Type
    45 °SAE Flare
  • Seated Angle
    45 °
  • Standards Met
    SAE J512, SAE J514
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    Push-On Hose Barb
  • Thread Type
    Push-On Hose Barb
  • Type
    Push-On Male
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)