Specifications
Dimensions
- Angle180 °
- End 1 Size5/8 in
- Height0.86 in
- Hex Size0.63 in
- Hose Cut-Off Factor0.95 in
- Hose Dash Size6
- Hose Inside Diameter3/8 in
- Inside Diameter0.28 in
- Length1.82 in
- Outer Diameter0.63 in
- Overall Length1.82 in
- Overall Weight0.79 lb
- Thread Size5/8-18
- Weight0.79 lb
- Width0.86 in
Details
- Adapter TypeStraight Adapter
- Compatible Hose Series2556
- Connection 1 Short NameSAE 45
- End 1 StyleSAE 45
- End 1 Thread5/8-18
- End GenderMale
- Manufacturer Catalog Number4742-6B
- Manufacturer Upc Number678146056085
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialBrass
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146056085
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)