Motion
8LOC-8RMS
725018285 -
Mi Item #00329351
MFR #8LOC-8RMS
Price$27.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725018285 -
Mi Item #00329351
MFR #8LOC-8RMS

Mfr description
8 LOC-8 RMS MALE CPLG 7207-86514
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.38/each

Specifications

Dimensions

  • End Size/Type
    8RMS
  • Hose Inside Diameter
    0.5000 in
  • Thread Size
    3/4-16 SAE45°
  • Weight
    0.18 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • End Gender
    Male
  • End Type 1
    RMS
  • Fitting Shape
    Straight
  • Fitting Type
    SAE45° Flare
  • Manufacturer Upc Number
    029769206850
  • Material
    Brass
  • UPC_NO
    029769206850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)