Motion
2116-06-05-B
Hose End - Brass Material, 3/8 in Hose ID, Male
MI ITEM #00329354
MFR #2116-06-05-B
Price$18.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/8 in Hose ID, Male
MI ITEM #00329354
MFR #2116-06-05-B

Mfr description
2116-06-05 PUSH ON COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.23/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3125 in
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.3125 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.3750 in
  • Thread Size
    1/2-20 UNF
  • Weight
    0.06 lbs

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Push-Lok
  • Connection 2 Short Name
    JIC
  • Connection Type
    Push-On Hose Barb
  • End 1 Style
    Push-On Hose Barb
  • End Gender
    Male
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -50 to 185 °F
  • Seal Material
    LDPE
  • Standards Met
    SAE J512, SAE J514
  • Style
    Straight
  • Thread Standard
    Push-Lok
  • Thread Type
    Push-On Hose Barb
  • Working Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)